Shop All Pressure Gauges
Winters
Filled Ss/Ss Gauge 4" 100 psi/Kpa 1/4 Lm
Mfr # PFP644
Zoro # G9552335
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Range 0 to 100 psi/kPa
- Accuracy +/- 1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFP644
- Zoro # G9552335
- UPC # 628311243413
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 5.260" |
Dial Size (In.) | 4 |
Details
Connection Location | Bottom |
Item | Filled Ss/Ss Gauge 4" 100 psi/Kpa 1/4 Lm |
Gauge Application | Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries |
Range | 0 to 100 psi/kPa |
Accuracy | +/- 1% |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Filled Ss/Ss Gauge 4 In. 100 psi/Kpa 1/4 Lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Calibrated Electronic, Meter, Water (B60900-2700)
- BAKER INSTRUMENTS 9VU35-245 Industrial Thermometer, 30 to 240 deg F (0 to 114 deg C) (9VU35-245)
- ZORO SELECT Alligator Clip Test Lead, 36 In, Black (4WPZ5)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray (PFP647WBG)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ807LF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT (P3S6017)
- WINTERS Pressure Gauge, 0 to 35 ft H2O, 1/4 in MNPT, Black (PAL6083ALT-STAT)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 600 psi (PFP828R1)
- WINTERS Snubber, Lead Free, 0 to 10,000 psi, Brass (SSN515LF)
- SSI Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (MG1-200-A-9V-R)
- Winters Pressure Gauges