Shop All Pressure Gauges
Winters
Filled Ss/Ss Gauge 2.5" 1/4Lm 600 psi
Mfr # PFP828R1
Zoro # G9552761
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Range 0 to 600 psi
- Accuracy +/- 1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFP828R1
- Zoro # G9552761
- UPC # 628311240412
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.350" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Bottom |
Item | Filled Ss/Ss Gauge 2.5" 1/4Lm 600 psi |
Gauge Application | Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries |
Range | 0 to 600 psi |
Accuracy | +/- 1% |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 600 |
Description
Filled Ss/Ss Gauge 2.5 In. 1/4Lm 600 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB1)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- DICKSON Chart, 8 In, 0 to +200, 24 Hr, PK60 (C456)
- TRACEABLE Data Logging Meter, 32 deg. to 122 deg.F (6526)
- WINTERS Vacuum Gauge, -30 to 0 1/4 in MNPT, Gray (PFP640WBG)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P9U901428UC)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM1437LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM1442LF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ908-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1421LF)
- PIC GAUGES Gauge, 4", 0-5000psi, 1/2"LBM, SS, FrntFlange (PRO-314D-402R)
- Winters Pressure Gauges