Shop All Pressure Gauges
Winters
Filled Ss/Ss Gauge 2.5" 1/4Lm 300 psi
Mfr # PFP827R1
Zoro # G9552746
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Range 0 to 300 psi
- Accuracy +/- 1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFP827R1
- Zoro # G9552746
- UPC # 628311240399
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.350" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Bottom |
Item | Filled Ss/Ss Gauge 2.5" 1/4Lm 300 psi |
Gauge Application | Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries |
Range | 0 to 300 psi |
Accuracy | +/- 1% |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Filled Ss/Ss Gauge 2.5 In. 1/4Lm 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Rotating Vane, 32to122F, +/1.5Temp Acc (R4000SD-PROBE)
- TRACEABLE STOPWATCH JUMBO DIGIT NIST 3X2 (1051)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 230F (B230FW3BLSSC)
- JONES STEPHENS Pressure Gauge, 30 PSI, 2" Face (G60030)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ1532-DRY)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PFQ1206)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT (PCT293)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (PEM1422)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 60 psi/Kpa (PFQ164)
- WINTERS Compound Gauge, -30 to 0 to 160 psi, 1/4 in MNPT, Black (P3S6005)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (103D-258C)
- Winters Pressure Gauges