Shop All Pressure Gauges
Winters
Economy 2" 0-30" Vac/Kpa 1/8" Npt Btm
Mfr # PEM195
Zoro # G9551915
product price: $12.59
/ea
Sold in multiples of 2 for $25.18
$25.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/8" NPT
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Range 30" Hg Vac/kPa
- Accuracy +/- 3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM195
- Zoro # G9551915
- UPC # 628311200256
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Length | 2.992" |
Diameter | 2.190" |
Dial Size (In.) | 2 |
Details
Connection Location | Bottom |
Item | Economy 2" 0-30" Vac/Kpa 1/8" Npt Btm |
Gauge Application | General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM |
Range | 30" Hg Vac/kPa |
Accuracy | +/- 3-2-3% |
Material | Steel |
Color | Black |
Description
Economy 2 In. 0-30 In. Vac/Kpa 1/8 In. Npt Btm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp Meter, LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (AMP-330)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 3992 Degrees F, Single Dot Laser Sighting (42570)
- GB DUCT SEAL BAR 16OZ (DS-130)
- RIDGID Inspection Camera Wifi Adapter (70118)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ776-DRY)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1401LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM203LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Gray (P1S419)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Npt 316 Ss Syphon, Schedule 40, 1/2" (SSP557)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 400 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-500-400-psi/bar-1/4)
- Winters Pressure Gauges