Shop All Pressure Gauges
Winters
Economy 2" 0-30 psi/Kpa 1/8" Back
Mfr # PEM1402
Zoro # G9551757
product price: $11.95
/ea
Sold in multiples of 2 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Range 0 to 30 psi/kPa
- Accuracy +/- 3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1402
- Zoro # G9551757
- UPC # 628311200195
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Length | 1.850" |
Diameter | 2.070" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Item | Economy 2" 0-30 psi/Kpa 1/8" Back |
Gauge Application | General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM |
Range | 0 to 30 psi/kPa |
Accuracy | +/- 3-2-3% |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 30 |
Description
Economy 2 In. 0-30 psi/Kpa 1/8 In. Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Battery Capacity Analyzer, 20 DC (601B)
- EXTECH Anemometer, 100 to 6890 fpm (407113)
- TESTO Enviro Datalogger, 174H (0572-6560)
- LDI INDUSTRIES Gage, Vented Oil, 3/8 In, Type: Elbow, Female (G421-3)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Back (PEM1436)
- WINTERS Pressure Gauge, 0 to 6 psi, 1/4 in MNPT, Black (PGTK314CM.)
- WINTERS Process 0-200 psi/Kpa 1/2" Npt St/St (PPC5066)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP645WBW)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Silver (PFQ129-DRY)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1301LF)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 200 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-200-psi/bar-GY40)
- Winters Pressure Gauges