Shop All Pressure Gauges
Winters
Economy 2" 0-160 psi/Kpa 1/8" Npt Back
Mfr # PEM1408
Zoro # G9551580
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Range 0 to 160 psi/kPa
- Accuracy +/- 3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1408
- Zoro # G9551580
- UPC # 628311200225
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Length | 1.850" |
Diameter | 2.070" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Item | Economy 2" 0-160 psi/Kpa 1/8" Npt Back |
Gauge Application | General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM |
Range | 0 to 160 psi/kPa |
Accuracy | +/- 3-2-3% |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 160 |
Description
Economy 2 In. 0-160 psi/Kpa 1/8 In. Npt Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Pinless Moisture Meter for Tile (MO57)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L3000#)
- TEST PRODUCTS INTERNATIONAL Scope Probe, 100 MHzx1x10, Switicable (SP100B)
- EXTECH Anemometer, 100 to 5500 fpm (45118)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 3000Psi/Kpa (PFQ811)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1301LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (PEM1401-CD)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (P9U901438UC)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Brass (PWL2724)
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Back (PEM1402)
- DYNAMIC Gauge, Glycrn Flld, 0-200 psi, 1/4" Stm Mnt (221318)
- Winters Pressure Gauges