Shop All Pressure Gauges
Winters
Economy 2" 0-100 psi/Kpa 1/4" Npt Back
Mfr # PEM1407
Zoro # G9551571
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Range 0 to 100 psi/kPa
- Accuracy +/- 3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1407
- Zoro # G9551571
- UPC # 628311200379
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 1.850" |
Diameter | 2.070" |
Dial Size (In.) | 2 |
Details
Connection Location | Center Back |
Item | Economy 2" 0-100 psi/Kpa 1/4" Npt Back |
Gauge Application | General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM |
Range | 0 to 100 psi/kPa |
Accuracy | +/- 3-2-3% |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 100 |
Description
Economy 2 In. 0-100 psi/Kpa 1/4 In. Npt Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Impedance Monitor, 1 Operator (CM400)
- LEONARD VALVE Dial Therm For Tm-820B-2020B (2104)
- FLUKE Pressure Calibrator Trap (FLUKE-71X-TRAP)
- HONEYWELL Chart, 10.313 In, -50 to +25, 7 Day, PK100 (BN 24001661-048)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT (P1S412)
- WINTERS Qual Ss/Ss Gauge 4" 1/4 Lm 0-60 psi/Kpa (PFQ770)
- WINTERS Economy 2.5" 0-30 psi/Kpa 1/4" Npt Btm (PEM212)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ1532-DRY)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (PFQ2489-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP304)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L60#)
- Winters Pressure Gauges