Shop All Pressure Gauges
Winters
Economy 1.5" 0-15 psi/Kpa 1/8" Npt Back
Mfr # PEM1399
Zoro # G0744270
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Range 0 to 15 psi/kPa
- Accuracy +/- 3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PEM1399
- Zoro # G0744270
- UPC # 628311200027
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Length | 1.515" |
Diameter | 1.660" |
Dial Size (In.) | 1-1/2 |
Details
Connection Location | Center Back |
Gauge Application | General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM |
Range | 0 to 15 psi/kPa |
Accuracy | +/- 3-2-3% |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 15 |
Description
Economy 1.5" 0-15 psi/Kpa 1/8" Npt Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208B)
- ZORO SELECT Snubber, Filter, 1/4In NPT, 5000psi, SS (5TUN0)
- EATON CUTLER-HAMMER Socket Meter 5 Term Rngls 200A (UGHTRS213BE)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4V (CUB4V020)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ1269-DRY)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT319LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (PEM1401-CD)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT325LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PEM202)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P9U901442UC)
- ASHCROFT Compound Gauge (351009SW02LXR530IMV&300#)
- Winters Pressure Gauges