Shop All Thermometers
Winters
Digital Solar Powered Thermometer, -50 Degrees to 320 Degrees F
Mfr # TSD9ITSD
Zoro # G9554198
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -50 Degrees to 320 Degrees
- Display LCD
- Temp. Range (C) -45 Degrees to 160 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # TSD9ITSD
- Zoro # G9554198
- UPC # 628311004304
- Country of Origin China
- Category Thermometers
Details
Item | Digital Solar Powered Thermometer |
Temp. Range (F) | -50 Degrees to 320 Degrees |
Display | LCD |
Temp. Range (C) | -45 Degrees to 160 Degrees |
Description
Solor Digital Therm 3.5" Stem -50-320F/C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Digital Milli-Ohmmeter, 110V, Cat. II with NIST Calibration Certificate (K5090-NIST)
- ELECTRONIC SPECIALTIES CURRENT PROBE 400 AMP- PROMO (ES697)
- INTERSTATE PNEUMATICS Oil Filled Air Pressure Gauge 200 PSI 2 Inch Dia 1/4 Inch NPT Bottom Mount (G7012-200)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 200 PSI, +/-1Pct (628-12-GH-P1-E4-S1)
- WINTERS Industrial 5" Therm Angle 30-240 F/C (TAS150)
- WINTERS Thermometer 9" Alum, Vari, 30-300F/C (TIM105A)
- WINTERS 5In 1/2In 0-250F Npt Bimetal Thermometer (TBM50025B8)
- WINTERS Industrial 5" Therm Straight 30-240 F/C (TAS132)
- WINTERS Thermometer 9" Alum Vari, 0-120F/C (TIM102A)
- WINTERS Thermometer, Analog, -40-280 deg, 1/2in NPT (TSW172LF.)
- MOUNTAIN Digital Multimeter W/Built-In Temp (8720)
- Winters Thermometers