Shop All Pressure Gauges
Winters
Contractor 4.5" 0-300 psi/Kpa 1/4" Btm
Mfr # PCT326
Zoro # G9551687
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Most Commercial Air, Water and Steam Services (with Syphon)
- Range 0 to 300 psi/kPa
- Accuracy +/- 1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PCT326
- Zoro # G9551687
- UPC # 628311251135
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 5.9" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Bottom |
Item | Contractor 4.5" 0-300 psi/Kpa 1/4" Btm |
Gauge Application | Most Commercial Air, Water and Steam Services (with Syphon) |
Range | 0 to 300 psi/kPa |
Accuracy | +/- 1% |
Material | 304 Stainless steel |
Max. Pressure (PSI) | 300 |
Description
Contractor 4.5 In. 0-300 psi/Kpa 1/4 In. Btm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Digital Stroboscope Kit, 30 to 20,000 FPM (6204-013)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (PEM219LF)
- EXTECH Multimeter Manual Ranging DMM (EX410A)
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6510)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ804LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PPC5086-SG45)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Gray (P1S414)
- WINTERS Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Black (PLP340)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT326LF)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 1000 psi/kPa, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-1000-psi/kPa-1/2)
- Winters Pressure Gauges