Shop All Pressure Gauges
Winters
Contractor 4.5" 0-30 psi/Kpa 1/4" Btm
Mfr # PCT321
Zoro # G9551608
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application Most Commercial Air, Water and Steam Services (with Syphon)
- Range 0 to 30 psi/kPa
- Accuracy +/- 1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PCT321
- Zoro # G9551608
- UPC # 628311251081
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 5.9" |
Dial Size (In.) | 4-1/2 |
Details
Connection Location | Bottom |
Item | Contractor 4.5" 0-30 psi/Kpa 1/4" Btm |
Gauge Application | Most Commercial Air, Water and Steam Services (with Syphon) |
Range | 0 to 30 psi/kPa |
Accuracy | +/- 1% |
Material | 304 Stainless steel |
Max. Pressure (PSI) | 30 |
Description
Contractor 4.5 In. 0-30 psi/Kpa 1/4 In. Btm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Anemometer with IR Temp, 80 to 5900 fpm (AN200)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208K)
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max (RFI, 142541)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM210LF)
- WINTERS Qual Ss/Br Gauge4" 1/4Lm 30-0-100Psi/Kpa (PFQ704)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM213LF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PFQ1229)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 100 psi/Kpa (PFQ121)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ901-DRY-25FF)
- ASHCROFT Pressure Gauge (302089SD02L5000#)
- Winters Pressure Gauges