Shop All Pressure Gauges
Winters
Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT, Silver
Mfr # PCT334
Zoro # G1604344
original price:
$19.19
12% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.0%
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PCT334
- Zoro # G1604344
- UPC # 628311251067
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 1.18 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 4.92 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Description
Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Thermometer+Humid9.5X3.3 (5535E)
- MILWAUKEE TOOL Electrical Test Leads (49-77-1003)
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RCP-105C)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PCT329)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-30 psi (PFQ802R1)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PGTK315CM)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM135LF)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP645WBY)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (P9U901426UC)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404F)
- Winters Pressure Gauges