Shop All Pressure Gauges
Winters
Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT
Mfr # P3S6082
Zoro # G7558268
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Accuracy +/-0.5%
- Application Boilers
- Gauge Primary Range Values -30 to 0 to 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P3S6082
- Zoro # G7558268
- UPC # 628311283082
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 6 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 6.342 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 6 in |
Case Depth | 2 in |
Manufacturer Warranty Length | 5 yr |
Description
Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Amp Clamp AC/DC, 10 mA to 60 A (A254)
- KLEIN TOOLS Scout® Pro 3 Tester with Locator Remote Kit (VDV501-852)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 20 In H2O (2020)
- SPERRY TESTER CONTINUITY (CT6101)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ714LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM1409LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ2490-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT322LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1405LF)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 30-0-30 psi (PFQ108)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 2000 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled (15-910-2000-psi/kPa)
- Winters Pressure Gauges