Shop All Pressure Gauges
Winters
Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver
Mfr # PFQ762-DRY
Zoro # G1604834
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with 316L Stainless Steel
- Gauge Application Corrosion-Resistant Case
- Range -30 to 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PFQ762-DRY
- Zoro # G1604834
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 3.917 in |
Case Depth | 1.449 in |
Nominal Dial Size | 4 in |
Process Connection Size | 1/4 in |
Description
Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Analog Pocket Liquid In Plastic Thermometer, 0 Degrees to 220 Degrees F (214201J)
- SCS MetalIn Static Shielding Bag, 15X18, PK100 (1001518)
- SURTEK Ac Voltage Tester Screwdriver 100500V 14mm (DPC02)
- DICKSON Chart, 8 In, 0 to 150, 7 Day, PK60 (C435)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1421LF)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Gray (P1S414)
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP306)
- WINTERS Tridicator2.5 0/75 psi/Kpa 70/320 F/C, Cb (TTD404)
- WINTERS Mini Ball Valve, 1.73 in., Lever Handle (SMV532LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM221LF)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B100#)
- Winters Pressure Gauges