Shop All Pressure Gauges
Winters
Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver
Mfr # PCT329
Zoro # G1604353
original price:
$19.69
10% off
new price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.0%
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PCT329
- Zoro # G1604353
- UPC # 628311251012
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 4.92 in |
Manufacturer Warranty Length | 5 yr |
Case Depth | 1.18 in |
Nominal Dial Size | 4 1/2 in |
Description
Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 12 Npt Lm 200PSI (TRI2-200-50L)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402R-01)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" CBM (102D-204CC)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW5)
- WINTERS Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT, Silver (PCT334)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ2288)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ809LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Silver (PFQ1203)
- WINTERS Compound Gauge, -30 to 0 to 60 psi, 1/4 in MNPT, Black (P3S6003)
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-160psi (GC230)
- Winters Pressure Gauges