Shop All Pressure Gauges
Winters
Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black
Mfr # P3S6002
Zoro # G1937273
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Range -30 to 30 psi
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P3S6002
- Zoro # G1937273
- UPC # 628311282030
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Depth | 2 in |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 4.92 in |
Description
Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 15 ft (59-180-1M)
- CONTROL CO Traceable Memory Humidity/Temperature Me (4096)
- DWYER INSTRUMENTS Anemometer, 0 to 6000 fpm (471B-1)
- FLUKE Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (Fluke-T5-1000 NIST)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-160Psi (PFQ805R1)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM221LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6011-MAXI45)
- WINTERS Syphon, 80 Carbon Steel (SSP556)
- WINTERS Qual. Ss/Br Gauge 2" 1/4 Lm 100 psi/Kpa (PFQ2463)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P9U901403UC)
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-30 psi/WC (ALTITUDE-454L-C)
- Winters Pressure Gauges