Shop All Pressure Gauges
Winters
Compound Gauge, -30 to 0 to 15 psi, 1/4 in MNPT, Black
Mfr # P3S6001
Zoro # G1603845
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
- Range -30 to 15 psi
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P3S6001
- Zoro # G1603845
- UPC # 628311282023
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
Case Diameter | 4.92 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Depth | 2 in |
Description
Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CHART RECORDER PAPER 100ct (30755317-001)
- ASHCROFT Dial Thermometer, BiMetallic, Glass Window (50EI60R)
- DICKSON Chart, 4 In, 0 to 500 PSI, 1 Day, PK60 (C028)
- DICKSON Chart, 8 In, -50 to +50, 7 Day, PK60 (C414)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PCC604C)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PPC5081-G-SG.)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ711LF)
- WINTERS Pressure Gauge, 0 to 35 ft H2O, 1/4 in MNPT, Black (PAL6083ALT-STAT)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3933R1)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 3000Psi/Kpa (PFQ137)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1401LF)
- Winters Pressure Gauges