Shop All Pressure Gauges
Winters
Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Gray
Mfr # P1S414
Zoro # G1604405
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.0%
- Application Commercial, Refrigeration, HVAC/R, Plumbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # P1S414
- Zoro # G1604405
- UPC # 628311255478
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 5.076 in |
Case Depth | 1.275 in |
Description
Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #M043-P10, Pressure Gauge 0-10 Bar (M043-P10)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S314)
- POWERWELD Replacement Gauge, 2-1/2" x 60 PSI, 1/4" NPT Inlet (A60)
- TESTO 606-2 Pocket Pro Moisture Meter W/ Rh & Temp (0560 6062)
- WINTERS Compound Gauge, -30 to 0 to 60 psi, 1/4 in MNPT, Gray (P1S413)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 60 psi/Kpa (PFQ164)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP305)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PFQ776-DRY)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM217LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ2490-DRY-2FF)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FMC8)
- Winters Pressure Gauges