Shop All Pressure Gauges
Winters
Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Black
Mfr # P3S6079
Zoro # G1603890
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Range -30 to 100 psi
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # P3S6079
- Zoro # G1603890
- UPC # 628311283051
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 6 in |
Nominal Dial Size | 6 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Depth | 2 in |
Case Diameter | 6.342 in |
Description
Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge, Liquid-Filled Case No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Digital Thermomtr Instnt (9847N)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 48In L (1LG-48)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2467)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in BSPT, Plastic, Black (4CJR7)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P9U901428UC)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1399LF)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PCT329)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PPC5086-SG45)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT (P3S6017)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 300 psi/Kpa (PFQ124)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCGV/30)
- Winters Pressure Gauges