Shop All Pressure Gauges
Winters
Ammonia Gauge 2.5 1/4" Lm 30-0-300 psi/F
Mfr # PAM1751
Zoro # G9552210
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application To Display Pressure and Temperature on Refrigeration Systems
- Range 30/0/300 psi/Degrees F
- Accuracy +/- 1.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # PAM1751
- Zoro # G9552210
- UPC # 628311269048
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Bottom |
Item | Ammonia Gauge 2.5 1/4" Lm 30-0-300 psi/F |
Gauge Application | To Display Pressure and Temperature on Refrigeration Systems |
Range | 30/0/300 psi/Degrees F |
Accuracy | +/- 1.5% |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 300 |
Description
Ammonia Gauge 2.5 1/4 In. Lm 30-0-300 psi/F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Wall Plate Temperature Indicator, Wall Mnt Temp Ind (WTI-100)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ714LF)
- EXTECH Single Point Sound Meter Calibrator (407744)
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x3/4"NPT, Step (TW-BR02-23S2)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP305)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ709LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ713LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM212LF)
- WINTERS Pressure Gauge, 0 to 6 psi, 1/4 in MNPT, Black (PGTK314CM.)
- WINTERS Filled Ss/Ss Gauge2.5" 1/4Lm 160 psi/Kpa (PFP825)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, LIQUID FILLED, 030 PSIBAR (KC301L2530)
- Winters Pressure Gauges