Shop All Pressure Gauges
Winters
Ammonia Gauge 2.5 1/4" Lm 30-0-150 psi/F
Mfr # PAM1750
Zoro # G9552238
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4" NPT
- Gauge Application To Display Pressure and Temperature on Refrigeration Systems
- Range 30/0/150 psi/Degrees F
- Accuracy +/- 1.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winters
- MFR # PAM1750
- Zoro # G9552238
- UPC # 628311269031
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Details
Connection Location | Bottom |
Gauge Application | To Display Pressure and Temperature on Refrigeration Systems |
Range | 30/0/150 psi/Degrees F |
Accuracy | +/- 1.5% |
Material | AISI 304 Stainless Steel |
Max. Pressure (PSI) | 150 |
Description
Ammonia Gauge 2.5 1/4" Lm 30-0-150 psi/F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Display: LCD (1EPF4)
- AMPROBE Ultrasonic Leak Detector, w/ Transmitter (ULD-420)
- PIC GAUGES Gauge, 2", 0/30psi, 1/4"CBM, SS (PRO-302D-204C-01)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/4 In Gauge Port (GGTS1-PV)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM204LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM216LF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi/Kpa (PFQ808)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-G-SG.)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PPC5087-G-SG.)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ775-DRY)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 60#)
- Winters Pressure Gauges