Shop All Gauge guards, Seals & Accessories
Winters
Air Over Water Test Gauge Kt, 0 to 200psi
Mfr # AOM-204TM
Zoro # G1860008
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/4 in Swivel Hose, Gauge, Schrader Bleed Valve On The Socket
- Pressure Range 0 to 200 psi
- Manufacturers Warranty Length 1 yr
- Range 0 to 200 psi
- Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winters
- MFR # AOM-204TM
- Zoro # G1860008
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 3/4 in |
Nominal Dial Size | 2 in |
Case Depth | 9 mm |
Case Diameter | 27.2 mm |
Description
Air Over Water Test Gauge Kit, Range 0 to 200 psi, Includes Schrader Bleed Valve On The Socket, 3/4 In. Swivel Hose, Manufacturers Warranty Length 1 Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Borescope Camera, 720 x 1280 Resolution (48-53-3150)
- BAKER INSTRUMENTS AHNC-15P Pressure Gauge, 0-15 PSI (AHNC-15P)
- DAVIS INSTRUMENTS Anemometer/Sensor Transmitter Kit (6332)
- DAVIS INSTRUMENTS Davis Vantage Vue Wireless Weather Station w/WeatherLink Console (6242)
- WINTERS Snubbers Brass 1/4"Npt "D" (SSN517)
- WINTERS Low Pressure Gas Test Kit, 0 to 5 psi (PLPT0005)
- WINTERS Snubbers Brass 1/4"Npt "G" (SSN516)
- WINTERS Snubbers St/St 1/2"Npt E (SSN529)
- WINTERS Low Pressure Gas and Water Test Kit (PGWT0100)
- WINTERS Pressure and Temperature Kit (PTK1500.)
- NOSHOK Long Stabilized Connector Pair, With Flange Adaptor, Steel, DK1 (SZC4-DK1)
- Winters Gauge guards, Seals & Accessories