Shop All Holiday Lights
Winterland
Winterland ZIPCORD-500-18G 500 ft. Spool Of Spt1 Green Zipcord
Mfr # ZIPCORD-500-18G
Zoro # G103792922
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winterland
- MFR # ZIPCORD-500-18G
- Zoro # G103792922
- Country of Origin China
- Category Holiday Lights
Description
Features
- Standard insulated, two conductor green cord with a rib on one conductor for polarity indication
- 18 AWG SPT-1 - 500 foot Spool 18 gauge copper
- Stranding - 41 strands/ 34 gauge
- Insulation Thickness - 0.030?
- Insulation Material - PVC
- Working Voltage - 300V AC
- Temperature Range - 105 degrees Celsius
- Size - Nominal O.D. - 0.104? x 0.210? UL Listed and CSA Approved
- Wire only
- Color - Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Hanging Kit, F/Fluorescent Fixtures (LFC)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602132)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1700-42-VDIM-LM2)
- ADVANCE PHILIPS ADVANCE 59 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2P32-N)
- WINTERLAND Winterland WL-CUR150PW-LED-W Curtain LED Light By Queens of Christmas (WL-CUR150PW-LED-W)
- WINTERLAND Winterland WL-IC100-B 6.5 in. Long Blue 100 Icicle Lights On Green Wire (WL-IC100-B)
- LIVING ACCENTS LED Big Seed Light Set Warm White 16.5 ft. 100 lights (BSSLV100WW2A)
- CELEBRATIONS Gold LED Mini Multicolored/Warm White 100 ct String Christmas Lights 33 ft. (44900-71)
- NU TSAI CAPITAL DBA Nu Tsai Capital DBA 7785710 10 ft. Cluster Rice Christmas Light Reel - Pure White (7785710)
- FLEMING SUPPLY Set of 4 Extension Cord or Christmas Light Reels with Bag (972882AHM)
- ZORO SELECT StringLights, 23.7ft, Button, 70LEDs, White (60RG14)
- Winterland Holiday Lights