Shop All Holiday Lights
Winterland
Winterland ZIPCORD-250-18W Spool Of SPT-1 White Zipcord; 250 ft.
Mfr # ZIPCORD-250-18W
Zoro # G803747789
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winterland
- MFR # ZIPCORD-250-18W
- Zoro # G803747789
- Country of Origin China
- Category Holiday Lights
Description
Features
- Build your own cord to your desired specifications with this special zipcord
- This standard insulated, two conductor green cord has a rib on one conductor for polarity indication
- This 250' spool is made of 18 gauge copper wire and PVC insulation material
- Please note that this spool is the wiring only
- UL listed for indoor and outdoor use and CSA approved
- Additional specifications - 18 AWG SPT-1 Stranding - 41 strands/ 34 gauge Insulation Thickness - 0.030 Working Voltage - 300V AC
- Temperature Range - 105 degrees
- C Size - Nominal O.D - 0.104 x 0.210
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAJESTIC PET Majestic IFT-WFM IntelliFire Wi-Fi Module with iOS & Android App (IFT-WFM)
- MAGLITE Green No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D026K)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- WINTERLAND Winterland WL-CUR150PW-LED-W Curtain LED Light By Queens of Christmas (WL-CUR150PW-LED-W)
- WINTERLAND Winterland WL-IC100-B 6.5 in. Long Blue 100 Icicle Lights On Green Wire (WL-IC100-B)
- CELEBRATIONS INC ICIC CLR 50CT (14098-73A)
- CELEBRATIONS LED C6 CW 100CT (47955-71)
- CELEBRATIONS INC ICIC CLR 300CT (14083W-71)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266727 Christmas Micro Cluster Big Seed 216 LED Light Set; Green (266727)
- KURT S. ADLER - Inc. Kurt Adler 10-Light 9'' Gold Wire Treetop (UL0131GO)
- Winterland Holiday Lights