Shop All Holiday Lights
Winterland
Winterland ZIPCORD-250-18G Spool Of SPT-1 Green Zipcord; 250 ft.
Mfr # ZIPCORD-250-18G
Zoro # G203747853
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winterland
- MFR # ZIPCORD-250-18G
- Zoro # G203747853
- Country of Origin China
- Category Holiday Lights
Description
Features
- Build your own cord to your desired specifications with this special zipcord
- This standard insulated, two conductor green cord has a rib on one conductor for polarity indication
- This 250 ft. spool is made of 18 gauge copper wire and PVC insulation material
- Please note that this spool is the wiring only
- UL listed for indoor and outdoor use and CSA approved
- Additional specifications - 18 AWG SPT-1 Stranding - 41 strands/ 34 gauge Insulation Thickness - 0.030 Working Voltage - 300V AC
- Temperature Range - 105 degrees
- C Size - Nominal O.D - 0.104 x 0.210
- Color - Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4-Watt CA10 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21840)
- NEWHOUSE LIGHTING T10 LED Light Bulb, E26 Medium Base, Non-Dimmable, Soft White, PK 4 (T10-2320-4)
- NUVO Fixture, LED, Flood Light, 90W, 4000K, 12651L, 120V-277V, Bronze (65/617)
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21249)
- WINTERLAND Winterland WL-CUR150PW-LED-W Curtain LED Light By Queens of Christmas (WL-CUR150PW-LED-W)
- WINTERLAND Winterland WL-IC100-B 6.5 in. Long Blue 100 Icicle Lights On Green Wire (WL-IC100-B)
- QUEENS OF CHRISTMAS 10 in. Sphere 150 LED Lights - Green (S-150SPH-GR-10)
- CELEBRATIONS LED Micro Dot/Fairy Clear/Warm White 20 ct Novelty Christmas Lights 6.2 ft. (9922050)
- CELEBRATIONS Celebrations 14098-73A Mini Window Icicle Light Set (9826470)
- CELEBRATIONS Gold LED Mini Blue 100 ct String Christmas Lights 33 ft. (44542-71)
- NORTHLIGHT SEASONAL Northlight Seasonal 31742361 Transparent Blue C9 Christmas Lights (31742361)
- Winterland Holiday Lights