Shop All Holiday Lights
Winterland
Winterland ZIPCORD-250-18G-2 Spool Of SPT-1 Green Zipcord
Mfr # ZIPCORD-250-18G-2
Zoro # G203792846
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winterland
- MFR # ZIPCORD-250-18G-2
- Zoro # G203792846
- Country of Origin China
- Category Holiday Lights
Description
Features
- Build your own cord to your desired specifications with this special zipcord
- This standard insulated, two conductor green cord has a rib on one conductor for polarity indication
- This 250' spool is made of 18 gauge copper wire and PVC insulation material
- Please note that this spool is the wiring only
- UL listed for indoor and outdoor use and CSA approved
- Additional specifications - 18 AWG SPT-2 Stranding - 41 strands/ 34 gauge Insulation Thickness - 0.030 Working Voltage - 300V AC
- Temperature Range - 105 degrees
- C Size - Nominal O.D - 0.104 x 0.210
- Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 32 Watt Frost T4 Coil Medium (E26) CFL Bulb, 4PK (860526)
- BOSTITCH Swing Arm Metal Floor Lamp, Black (VLF100F)
- ILC Replacement for Alinea Led50sym-24k replacement light bulb lamp (LED50SYM-24K ALINEA)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WPC40UT4-CSBPCCR)
- WINTERLAND Winterland WL-CUR150PW-LED-W Curtain LED Light By Queens of Christmas (WL-CUR150PW-LED-W)
- WINTERLAND Winterland WL-IC100-B 6.5 in. Long Blue 100 Icicle Lights On Green Wire (WL-IC100-B)
- OMG LED Trunk Tree Wraps Pure White (OM1667819)
- CELEBRATIONS REPLC LED BULB C9 WW 5PK (11229-71)
- HOMETOWN HOLIDAYS Light Led Amber-Gold 70Ct 5Mm (W11L1846)
- CELEBRATIONS Celebrations 264G49A1 LED Snowflake Dangler Lights 10 Count - pack of 8 (9121286)
- E.L.F. Shingle Tabs Comm 100Ct (5110-22-9551)
- Winterland Holiday Lights