Winterland

Winterland WL-WHBRL-24 24 in. Whiskey Barrel Planter - Natural


product price: $1,018.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our mission is to make the most out of gorgeous outdoor atmosphere and optimize on winter for the perfect experience. We want society to share fun moments and enjoy all outdoor activities while leaving everyone with an unforgettable memory.

Add the pirates barrel to any Pirate themed display! This 24" barrel is a great accent for Halloween

Specifications
  • Dimensions: 24" H x 16" W x 16" L
  • Size: 24 in.
  • Weight: 13 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.