Shop All Holiday Decor
Winterland
Winterland WL-TOPPER-12-SLV 12 in. Finial Topper; Silver
Mfr # WL-TOPPER-12-SLV
Zoro # G203718945
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winterland
- MFR # WL-TOPPER-12-SLV
- Zoro # G203718945
- UPC # 747925464509
- Country of Origin China
- Category Holiday Decor
Description
Features
- This 12 in. tree topper is a great addition to any tree
- Its also easily can be used as center piece for a table
- The glitter accents help a simple or extravagant decor be even better
- The endless possibilities are at your fingertips
- This ornament is shatterproof
- Color - Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- WESTCLOX Clock Wall Rnd Black 8.5In (46991A)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- DESIGN TOSCANO Honor the Pooch: Border Collie Holiday Dog Angel Ornament Collection (JH170715)
- TRADEMARK FINE ART Cheryl Bartley 'Santa Reindeer Christmas Eve' Canvas Art, 14x19 (ALI40887-C1419GG)
- TEACHER'S AID Saint Bernard Red & Green Snowflake Christmas Retractable Badge Reel (TE727230)
- OMG 2 in. x 12 ft. Gold & Silver Garland- pack of 6 (OM1491960)
- SEASONS Crazy Bones Prelit T Rex Dinosaur Halloween Decor (W81894)
- HOLIDAY TRIMS Garland Laser/Silver/Snow 15Ft (3490467)
- Winterland Holiday Decor