Shop All Flashers
Winterland
Winterland WL-STROBE-ICL-E17 E17 Base; 8W Strobe Light Incandescent 130 Flash & Minute
Mfr # WL-STROBE-ICL-E17
Zoro # G303746428
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winterland
- MFR # WL-STROBE-ICL-E17
- Zoro # G303746428
- Country of Origin China
- Category Flashers
Description
Features
- These exciting flashing strobe light style retrofit replacement bulbs are clear in color
- They are faceted xenon screw-in replacement bulbs designed for traditional incandescent C9 (E17 socket) sockets
- Each has ten super bright xenon encapsulated by a hard-to-break lens (unlike the old-fashioned and very fragile incandescent bulbs)
- Fits directly into existing traditional sockets without extra transformers
- Saves a considerable amount of power on electric use
- Each bulb consumes 8 watts of power
- They are waterproof and have an IP rating of 144
- The flash rate is 130 per minute
- Great for Christmas and Valentine's Day too
- Size - 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 21.6W, S8 Miniature Incandescent Bulb (2233-1PK)
- AMERTAC Ntlt Power Failure Led (NL-PWFL)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV841/2XL/ALTO II 28W 30PK)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- ILC Replacement For LIGHT BULB LAMP K149130A (WW-35XJ-6)
- ILC Replacement for Tomar 3001 (3001 TOMAR)
- ILC Replacement for Target Tech 851 (851 TARGET TECH)
- ILC Replacement for Target Tech Fb2pst-1 (FB2PST-1 TARGET TECH)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For American Dj Sa-100 Strobe: (SA-100 STROBE)
- ILC Replacement for Donsbulbs Strobe-21.7121.coo (STROBE-21.7121.COO DONSBULBS)
- ILC Replacement for Tomar 5001 Xenon Strobe Tube Replacement Lamp (5001 XENON STROBE TUBE REPLACEMENT LAMP TOMAR)
- Winterland Flashers