Shop All Holiday Decor
Winterland
Winterland WL-ONION-300-LG 300 mm Onion Ornament - Lime Green
Mfr # WL-ONION-300-LG
Zoro # G603793016
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winterland
- MFR # WL-ONION-300-LG
- Zoro # G603793016
- Country of Origin China
- Category Holiday Decor
Description
Our mission is to make the most out of gorgeous outdoor atmosphere and optimize on winter for the perfect experience. We want society to share fun moments and enjoy all outdoor activities while leaving everyone with an unforgettable memory.
This 12" onion ornament is a great addition for any decorating needs. The ornament is lime green. Use this ornament to make an impression at parties
Specifications- Color: Lime Green
- Size: 300 mm
- Dimension 12" H x 12" W x 12" L
- Weight: 0.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- TRADEMARK FINE ART Grace Popp 'Watercolor Feathers I' Canvas Art, 24x24 (WAG05888-C2424GG)
- SILVERSTONE SilverStone Technologies NT08-115X-V2 92 mm Nitrogon Series Low Profile CPU Cooler (NT08-115X-V2)
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- VICKERMAN Red Fir Wreath - 24 in. (K161424)
- CELEBRATIONS Celebrations 9043797 Red Twinkle LED Christmas Decoration; (9043797)
- JACK POST Jack Post 522-ST 21.65 in. Green Tree Stand; 1.5 Gallon (252205)
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- TRADEMARK FINE ART Audrey 'Cat And The Christmas Tree' Canvas Art, 14x19 (ALI38702-C1419GG)
- PAPER IMAGES Christmas Boxed Cards 18 pk (CBC412CD)
- QUEENS OF CHRISTMAS 2.5 in. Ball Ornament Red White & Green (ORNPK-BALL-MRY-16)
- Winterland Holiday Decor