Shop All Holiday Lights
Winterland
Winterland WL-CUR150PW-LED-W Curtain LED Light By Queens of Christmas
Mfr # WL-CUR150PW-LED-W
Zoro # G803748052
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winterland
- MFR # WL-CUR150PW-LED-W
- Zoro # G803748052
- Country of Origin China
- Category Holiday Lights
Description
Our mission is to make the most out of gorgeous outdoor atmosphere and optimize on winter for the perfect experience. We want society to share fun moments and enjoy all outdoor activities while leaving everyone with an unforgettable memory.
LED Light Curtain with 150 twinkle lights This set is 5' H x 6' W Each set contains fifteen drops of 10 bulbs with 4" spacing between drops and 6" spacing between each bulb There is a 12" lead from the plug to the first drop and 4" tail after last drop
Features- Does not overheat
- Both indoor and outdoor use
- Up to 6 strands can be connected together
- Lights only twinkle
- Can be left on for extended periods of time
- Color: White
- Product Type: String lights
- Bulb Type: Led
- Dimensions: 5" H x 7" W x 9" L
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK (861385)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/250V)
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8361)
- GE LAMPS GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb (MVR400/VBU/ED28/XHO/PA)
- WINTERLAND Winterland WL-IC100-B 6.5 in. Long Blue 100 Icicle Lights On Green Wire (WL-IC100-B)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 WHT 25PK (BU25C9-OWHA)
- CELEBRATIONS Inc C7 Cermc Mlt 25'25Ct (B4BG4211)
- GEMMY LED Prelit Musical Jack-O-Lantern Light String Halloween Decor (227768)
- CELEBRATIONS LED Micro Multicolored 200 ct String Christmas Light Bulbs 16.24 ft. (37200CMR1)
- CELEBRATIONS REPLC LED BULB WW 5PK (11221-71)
- CELEBRATIONS Celebrations 1502-71 Electric Candle (95490)
- Winterland Holiday Lights