Shop All Decorative Light Bulbs
Winterland
Winterland F50-RETRO-GO F50 Nondimmable Gold Commercial Retrofit Bulb
Mfr # F50-RETRO-GO
Zoro # G603747828
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winterland
- MFR # F50-RETRO-GO
- Zoro # G603747828
- UPC # 747925465056
- Country of Origin China
- Category Decorative Light Bulbs
Description
Features
- These F50 size retrofit replacement bulbs are yellow/gold in color
- They are faceted LED screw-in replacement bulbs designed for traditional incandescent F50 (E26 socket) sockets
- They have a 3-1/2 in. flame-shaped cone
- Each has ten super bright LEDs encapsulated by a hard-to-break lens (unlike the old-fashioned and very fragile incandescent bulbs)
- Each bulb consumes 3.2 watts of power so you can safely connect up to 320 bulbs on one 15 amp circuit
- Fits directly into existing traditional sockets without extra transformers
- Saves a considerable amount of power on electric use
- These are great for simple on/off applications
- Not recommended for dimming (as in some computer animated displays)
- An E26 Base And 10 Internal LED Chips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Scientific Micromaster 2 replacement light bulb lamp (MICROMASTER 2 FISHER SCIENTIFIC)
- DIODE LED OMNIDRIVE X 24V 30W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V30W-J)
- LIGHT EFFICIENT DESIGN 7W G24d RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7322-40K-G3)
- JESCO Downlight LED 3 Round Trimless Recessed with Mudin Flange 15W 5CCT 90CRI WH (RLF-3515-RTL-SW5-WH)
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, General Service (S3955)
- HAMSAR VALUE BRAND S8 Miniature LED Light Bulb (3JYN8)
- SATCO 60 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3819)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-10PK)
- SATCO 2.66 W miniature - T3 1/4 - 4000 Hours - Mini Wedge Base - 14V (S6914)
- SATCO 40 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V (S4981)
- Winterland Decorative Light Bulbs