Shop All Tail Lights, Back Up Lights & Accessories
Winterland
Winterland C-ROPE-LED-YE-1-10 10 mm. Spool Of Yellow LED Ropelight; 150 ft.
Mfr # C-ROPE-LED-YE-1-10
Zoro # G804046188
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winterland
- MFR # C-ROPE-LED-YE-1-10
- Zoro # G804046188
- UPC # 747925466084
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
Features
- This 150 foot spool of clear rope light uses latest generation gold/yellow led bulbs, meaning it is more energy efficient than ever before! This spool is an excellent decorative choice when adding a special lighting touch to your decor
- It is 10 mm. in diameter with internal bulb spacing every inch and can be formed into almost any shape
- This makes it perfect for outlining wire frame sculptures, windows and doors
- It is also a terrific alternative to neon tubing in night clubs, bars, and other places of business
- Consumes 0.8 watt/foot
- Ac operated and power cord comes attached
- Can be cut approximately every 36 in. for a near custom length, with a maximum single run of 300'
- Includes its own accessories for mounting and cutting
- UL listed for indoor and outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, L, H/R, H/M, E1992, 96Ltd, Bk (714475)
- SUR&R Small Dust Cap, Rubber, Matte, PK5 (BB20)
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2439)
- ZORO SELECT Automotv Primary Wire, 18 AWG, 50V, Str, Wht (5ZLN8)
- DORMAN Tail Lamp Lens Tail Light Asse, 1610640 (1610640)
- KRATOR Krator NRA-HT01 2 in. LED Hitch Light Reverse For Trucks Trailer SUV Receiver (NRA-HT01)
- GROTE Power Module, Red, For RH Tail Lamp (51022)
- ABRAMS Round Double Face 48 LED Pedestal Mount Stop Tail Turn Signal Parking Light [2 Pack] (PTPL-RDF-24-RA)
- GROTE LIGHTING STT- 4RED/YEL- CHRM PLT- DCST DBLFCE/CNT (53000)
- WOLO Back-Up Alarm, Beeping (BA-52)
- GROTE STT Lamp, Jumbo, Single Face, Yellow (78303)
- Winterland Automotive Headlight, Signal & Tail Light Assemblies