Shop All Holiday Lights
Winterland
Winterland BAT-70MMRE-4G 5 mm. Chonical Battery Operated Red LED 70 Count Lights Set On Green Wire
Mfr # BAT-70MMRE-4G
Zoro # G403747158
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winterland
- MFR # BAT-70MMRE-4G
- Zoro # G403747158
- UPC # 747925465216
- Country of Origin China
- Category Holiday Lights
Description
Features
- This is a 70 count, 5 mm. wide-angle conical, led light battery-operated strand
- The lamps, also called polka-dot lights, are Red on Green wire and there is 4 in. Spacing between each light
- The 26 gauge strand stretches a total of 23 feet
- Special construction ensures that if one bulb burns out the rest of the bulbs on the strand will remain lit
- Both the bulbs and the caps are extremely durable and are much less likely to break than they would with other light sets
- Lamps are removable, however, and can be easily replaced if they need to be
- The built-in automatic timer cycles the lights on for 6 hours and off for 18 hours
- Also comes with a switch that can be used to alternate between steady burning and flashing function
- Requires two "c" batteries (not included)
- Comes with 2 spare bulbs
- Please note that these lights are not waterproof and are intended for seasonal use only
- Cannot be connected to other strands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5DMR16W82735)
- GENERAL ELECTRIC 10W Medium Base A19 LED 60W Equivalent Bulb, Soft White (GE44641)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Lamp Type: Led (FHEM16W)
- COMPONENT HARDWARE Clear Coated Glass Globe (L10-X007)
- WINTERLAND Winterland WL-IC100-B 6.5 in. Long Blue 100 Icicle Lights On Green Wire (WL-IC100-B)
- WINTERLAND Winterland WL-CUR150PW-LED-W Curtain LED Light By Queens of Christmas (WL-CUR150PW-LED-W)
- ADAMS LIGHT STAKES 10"" 25PK (9110-99-5635)
- CELEBRATIONS LED Micro Dot/Fairy Cool White 100 ct String Christmas Lights 16.5 ft. (MICBSLV100CW2A)
- CELEBRATIONS INC NET BLUE 150CT (48954-71)
- LUMAPRO LED Rope Light, Red, 18 Ft, 120V (30F516)
- CELEBRATIONS GOLD LED C9 CW 25CT (44622-71)
- Winterland Holiday Lights