Shop All Holiday Decor
Winter Woods
Winter Woods 9071191 3 Birch Logs Miscellaneous Indoor Christmas Decor; Pack of 3
Mfr # 9071191
Zoro # G703713358
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Woods
- MFR # 9071191
- Zoro # G703713358
- UPC # 37619331959
- Country of Origin China
- Category Holiday Decor
Description
3 Birch Logs Miscellaneous Indoor Christmas Decor
Gifts will brighten someone's day with this unique and affordable collection for dazzling and vibrant moments. We provide a wide range of gifts suitable for any best and memorable occasions like birthday, wedding, anniversary, friendship, celebrate a new beginning, thank someone, felicitate a family, and reconnect with your beloved. These gifts will be comfortable with best facilities and services for everyone convince.
Features- Can be placed inside fireplace, on hearth or arranged in metal holder as an accent
- Rope handle
- Pack of 3
- Design: 3 Birch Logs
- Length: 18"
- Height: 8"
- Width: 8"
- Christmas Motif: Centerpiece
- Indoor Decor Type: Miscellaneous
- Country of Origin: USA
- Weight: 40.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- DMI Posture Corrector, One Size Fits Most Elastic (632-6223-1900)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TKB48RNDWH)
- VINTIQUEWISE Modern Solid Metal Judaica Hanukkah Menorah 9 Branched Candelabra, Gold Finish Large (QI004119.GD.L)
- DESIGN TOSCANO Wiseman Star Christmas Alien Holiday Ornament, PK 3 (QS329057)
- BARNWOODUSA Rustic Farmhouse Reclaimed 14.5" Christmas Tree Collar/Skirt (White) (840075811978)
- MAQUINA 74 ft. Twinkling Cluster Rice Christmas Light Reel - Warm White, 1000 Lights (MA3684288)
- DECORIS Pinecone with Berries Indoor Christmas Decor (724026)
- PRODUCT WORKS Product Works 14211 24 in. Charlie Brown Lonely Tree (136795)
- CANDLE LITE Classic Vanilla Votive (4520570)
- Winter Woods Holiday Decor