Shop All Traction Devices
Winter Walking
Traction Device, Unisex, Men's 13-1/2, PR
Mfr # JD6612-XXL
Zoro # G5322318
product price: $52.79
/pr
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Coverage Style Ball, Heel
- Upper Material Rubber
- Traction Type Grit
- Traction Device Dimensions 6-1/4 in L x 6-7/8 in W x 3-1/2 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD6612-XXL
- Zoro # G5322318
- UPC # 852524006545
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 6-1/4 in L x 6-7/8 in W x 3-1/2 in H |
Fits Shoe Size | Men's 13-1/2 / Women's 16-1/2 |
Height | 3 1/2 in |
Length | 6 1/4 in |
Width | 6 7/8 in |
Fits Footwear Size | Men's 13-1/2 |
Details
Item | Traction Device |
Gender | Unisex |
Footwear Coverage Style | Ball, Heel |
Upper Material | Rubber |
Traction Type | Grit |
Traction Material | Aluminum Oxide |
Traction Attachment Style | Pull-On |
Color | Gray, Orange |
For Use on Surface Types | Ice |
Footwear Brand | WINTER WALKING |
Suggested Environment | Indoor, Transitional |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Grit, 6-1/4 in L x 6-7/8 in W x 3-1/2 in H, Traction Material Aluminum Oxide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 13-1/2 / Women's 16-1/2, Gray, Orange, Unisex, For Use on Surface Types Ice, Indoor, Transitional, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN370 (LECN370)
- ACID EATER Acid Neutralizer, 55 gal., Liquid (1001-001)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers XL (S10SXB/XL)
- SPILLTECH Spill Kit, Drum, Universal (SPKU-50-WD)
- WINTER WALKING Traction Device, Unisex, Men's 11.5-13, PR (JD6612-XL)
- WINTER WALKING Ice Cleat, Size M, Unisex (JD350-M)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-XL)
- WINTER WALKING Low-Pro Heel Traction Ice Cleat (JD310-L)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-L)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-2X)
- DUE NORTH Ice Traction Aid, L/XL, PR (V3550170-L/XL)
- Winter Walking Traction Devices