Shop All Traction Devices
Winter Walking
Shoe Studs, Slip Resistant, Gray, S, PR
Mfr # JD510-S
Zoro # G3561153
product price: $19.69
/pr
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 8-3/8 in L x 1-1/4 in W x 4-5/8 in H
- Traction Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD510-S
- Zoro # G3561153
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 8-3/8 in L x 1-1/4 in W x 4-5/8 in H |
Fits Shoe Size | Men's 5 to 6-1/2 / Women's 7 to 8-1/2 |
Size | 5 to 6-1/2 |
Width | 1 1/4 in |
Length | 8 3/8 in |
Height | 4 5/8 in |
Fits Footwear Size | Men's 5 to 6-1/2 |
Details
Item | Traction Device |
Footwear Coverage Style | Ball, Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice |
Suggested Traction Environment | Driving, Ice, Snow |
Gender | Unisex |
Color | Gray, Green |
Material | TPU |
Footwear Brand | WINTER WALKING |
Waterproof | Yes |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 8-3/8 in L x 1-1/4 in W x 4-5/8 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 5 to 6-1/2 / Women's 7 to 8-1/2, Gray, Green, Unisex, For Use on Surface Types Ice, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 20 oz., Yellow (IC-15WB+-20OZ)
- DUNLOP Knee Boots, Size 11, 17" H, Yellow, Plain, PR (8805000)
- CONDOR AntiSlip Tape, 60 ftLx2 inW, BLK/YLW, PK6 (GRAN15292)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow 2x 30' (SGT-YF-33)
- WINTER WALKING Ice Cleat, Size S, Unisex (JD350-S)
- WINTER WALKING Ice Cleats, Unisex, Size 2XL, PR (JD6610-XXL)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, 2XL, PR (JD510-XXL)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-L)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, XL, PR (JD510-XL)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-XL)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100B-00)
- Winter Walking Foot Protection