Shop All Traction Devices
Winter Walking
Shoe Studs, Slip Resistant, Gray, L, PR
Mfr # JD510-L
Zoro # G3561171
product price: $24.75
/pr
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 10-1/2 in L x 1-1/4 in W x 5-5/8 in H
- Traction Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD510-L
- Zoro # G3561171
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 10-1/2 in L x 1-1/4 in W x 5-5/8 in H |
Fits Shoe Size | Men's 9 to 10-1/2 / Women's 11 to 12-1/2 |
Size | 9 to 10-1/2 |
Length | 10 1/2 in |
Width | 1 1/4 in |
Height | 5 5/8 in |
Fits Footwear Size | Men's 9 to 10-1/2 |
Details
Item | Traction Device |
Footwear Coverage Style | Ball, Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice |
Suggested Traction Environment | Driving, Ice, Snow |
Color | Gray, Green |
Gender | Unisex |
Material | TPU |
Footwear Brand | WINTER WALKING |
Waterproof | Yes |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 10-1/2 in L x 1-1/4 in W x 5-5/8 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 9 to 10-1/2 / Women's 11 to 12-1/2, Gray, Green, Unisex, For Use on Surface Types Ice, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless #8, Pre-Wired, (6000-6499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16133)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- 3M Head Harness Replacement Part (50051131370055)
- ACCU-MARK Extra-Large, Hi-Vis Marking Flag (AXFP5)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, M, PR (JD510-M)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-XL)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, XS, PR (JD510-XS)
- WINTER WALKING Ice Cleat, Size M, Unisex (JD350-M)
- WINTER WALKING Ice Cleats, Unisex, Size L, PR (JD6610-L)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-S)
- YAKTRAX Footwear Traction, PR (08531)
- Winter Walking Traction Devices