Shop All Overboots and Overshoes
Winter Walking
Overshoes, Mens, XL, Pull On, Blk, PVC, PR
Mfr # JD912-XL
Zoro # G3561232
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winter Walking
- MFR # JD912-XL
- Zoro # G3561232
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | XL |
Height | 6 1/2 in |
Boot Height | 4-1/2" |
Fits Shoe Size | Men's 10 to 11-1/2 / Women's 12 to 13-1/2 |
Length | 12 1/2 in |
Width | 5 in |
Traction Device Dimensions | 12-1/2 in L x 5 in W x 6-1/2 in H |
Fits Footwear Size | Men's 10 to 11-1/2 |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material PVC, Traction Type Grit, 12-1/2 in L x 5 in W x 6-1/2 in H, Traction Material Aluminum Oxide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 10 to 11-1/2 / Women's 12 to 13-1/2, Black, Unisex, For Use on Surface Types Ice, Oil, Snow, Indoor, Outdoor, Transitional, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, R, 2-1/2in H, PK25 (RUM200-R-YB)
- ACCUFORM Label, Health, 2x2 In, Poly, 500 Roll (LZH619EV5)
- WALKERS Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Blue (GWP-FKDM-BL)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-ClrAF (CS0111ID)
- WINTER WALKING Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR (JD912-XXXL)
- GASTON MILLE Overshoe, Unisex, Black, 2-1/2 to 5, PR (MFPU-S)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 01, PR (11768)
- HEXARMOR Hands Free Boot Cover, Blue, Size I, PR (32001-I)
- TINGLEY Workbrutes Overshoe, Mens, L, Yellow/Black, PVC, PR (35211)
- TINGLEY Overboot, Men's, 13-1/2 to 15, PR (45851)
- IMPACTO Anti-Fatigue Insole, Mens, Size 11-12, PR (ERINWALF)
- Winter Walking Overboots and Overshoes