Shop All Overboots and Overshoes
Winter Walking
Overshoes, Mens, M, Pull On, Blk, PVC, PR
Mfr # JD912-M
Zoro # G3561214
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD912-M
- Zoro # G3561214
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | M |
Height | 4 3/4 in |
Boot Height | 4" |
Fits Shoe Size | Men's 6 to 7 / Women's 8 to 9 |
Traction Device Dimensions | 11-1/8 in L x 4-3/4 in W x 4-3/4 in H |
Length | 11 1/8 in |
Width | 4 3/4 in |
Fits Footwear Size | Men's 6 to 7 |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material PVC, Traction Type Grit, 11-1/8 in L x 4-3/4 in W x 4-3/4 in H, Traction Material Aluminum Oxide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 6 to 7 / Women's 8 to 9, Black, Unisex, For Use on Surface Types Ice, Oil, Snow, Indoor, Outdoor, Transitional, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Orange, 1-1/2" W Body, PK6 (ALU-ORG-76ST-KA6PK)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4061-XXL (11))
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, S (65111303S)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Medium, 100 Pack (ND4020)
- WINTER WALKING Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR (JD912-XXXL)
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Medium (2300.MD)
- ZORO SELECT Overboots, Mens, Size 16, Yellow, PR (151016)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 16 (BOOT-SLUSH-16)
- SHOES FOR CREWS Shoes For Crews® Crewguard™ 1" Latex Overshoes, X-Small (3-5) (50 SZ X-SMALL)
- TINGLEY Overboot, Men, L, Button Tab, Black, Rubber, PR (1400)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKA)
- Winter Walking Overboots and Overshoes