Shop All Overboots and Overshoes
Winter Walking
Overshoes, Mens, L, Pull On, Blk, PVC, PR
Mfr # JD912-L
Zoro # G3561223
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD912-L
- Zoro # G3561223
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | L |
Height | 5 3/4 in |
Boot Height | 4-1/2" |
Fits Shoe Size | Men's 7 to 9-1/2 / Women's 9-1/2 to 11-1/2 |
Traction Device Dimensions | 12-3/8 in L x 4-5/8 in W x 5-3/4 in H |
Width | 4 5/8 in |
Length | 12 3/8 in |
Fits Footwear Size | Men's 7 to 9-1/2 |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material PVC, Traction Type Grit, 12-3/8 in L x 4-5/8 in W x 5-3/4 in H, Traction Material Aluminum Oxide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 7 to 9-1/2 / Women's 9-1/2 to 11-1/2, Black, Unisex, For Use on Surface Types Ice, Oil, Snow, Indoor, Outdoor, Transitional, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic High-Top Shoe, EE, 9, Brown, PR (MIDCLBRBR-9-2E)
- WOMANSWORK Womanswork Digger Gloves (504-L)
- CARHARTT Rugged Professional Series Canvas Mesh-Back Cap, Dark Khaki, OS, (103056-253OS)
- MUCK BOOT CO Boots Muck Chore Hi 13M (CHH-000A-BL-130)
- WINTER WALKING Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR (JD912-XXXL)
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- TINGLEY RUBBER Tingley 1400 Rubber 10in Work Overshoes, Black, Cleated Outsole, XL (1400.XL)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1208)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 14 (BOOT-SLUSH-14)
- SHOES FOR CREWS Overshoes, Unisex, 2XS, Plain, PR (50)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 13, PR (11768)
- Winter Walking Overboots and Overshoes