Shop All Overboots and Overshoes
Winter Walking
Overshoe, Mens, 4XL, Button Tab, Blk, PVC, PR
Mfr # JD912-XXXXL
Zoro # G3561266
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD912-XXXXL
- Zoro # G3561266
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 4XL |
Height | 6 3/8 in |
Boot Height | 5" |
Fits Shoe Size | Men's 16 to 17 / Women's 18 to 19 |
Width | 5 1/8 in |
Traction Device Dimensions | 14-1/2 in L x 5-1/8 in W x 6-3/8 in H |
Length | 14 1/2 in |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material PVC, Traction Type Grit, 14-1/2 in L x 5-1/8 in W x 6-3/8 in H, Traction Material Aluminum Oxide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 16 to 17 / Women's 18 to 19, Black, Unisex, For Use on Surface Types Ice, Oil, Snow, Indoor, Outdoor, Transitional, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 3 x 5-1/2In, Polyester, PK25 (50258)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron (AG-100)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (9693L)
- MASTER LOCK Lockout Padlock, KA, Blue (6121KABLU)
- WINTER WALKING Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR (JD912-XXXL)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKB)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Black, PVC, PR (35111)
- DUNLOP Overshoes, Mens, 2XL, Pull On, Blk, PVC, PR (8601000)
- LACROSSE Industrial Overshoe, Men, Size 14, 5in.H, PR (267090)
- DUNLOP Overshoes, Men, L, Pull On, Blk, PVC, PR (8601000)
- PAWS Anti-Slip Footwear, Red, Womens, PR (13023)
- Winter Walking Overboots and Overshoes