Shop All Overboots and Overshoes
Winter Walking
Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR
Mfr # JD912-XXXL
Zoro # G3561257
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winter Walking
- MFR # JD912-XXXL
- Zoro # G3561257
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 3XL |
Height | 6 1/2 in |
Fits Shoe Size | Men's 14 to 15-1/2 / Women's 16 to 17-1/2 |
Boot Height | 5" |
Width | 5 in |
Length | 14 in |
Traction Device Dimensions | 14 in L x 5 in W x 6-1/2 in H |
Fits Footwear Size | Men's 14 to 15-1/2 |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material PVC, Traction Type Grit, 14 in L x 5 in W x 6-1/2 in H, Traction Material Aluminum Oxide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 14 to 15-1/2 / Women's 16 to 17-1/2, Black, Unisex, For Use on Surface Types Ice, Oil, Snow, Indoor, Outdoor, Transitional, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gas Line Marking Labels, 2 PSI GAS (J40481)
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- CALLOWAY MILLS Multi, 17 W x 29 L (103081729)
- BRADY Printer Label, White, Labels/Roll: Continuous (B30C-1125-403-WT)
- TINGLEY Overshoes, Mens, S, Pull On, Black, Rubber, PR (1300)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboots, Mens, L, Button Tab, Yllw, PVC, PR (8802000)
- MUTUAL INDUSTRIES 17" Slush Boot Size 17 (14500-17-17)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 10, PR (18822)
- TALON TRAX Overboots, Mens, 13, Button Tab, Blk, PVC, PR (3XE91)
- HEXARMOR Hands Free Boot Cover, Blue, Size D, PR (32001-D)
- Winter Walking Overboots and Overshoes