Shop All Overboots and Overshoes
Winter Walking
Overboot, Black, Ankle, S, PVC, Unisex, PR
Mfr # JD1226-S
Zoro # G801251127
product price: $56.39
/pr
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD1226-S
- Zoro # G801251127
- UPC # 860006677008
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | S |
Boot Height | 4 in |
Fits Shoe Size | 3 to 5 1/2 (Men), 5 to 7 1/2 (Women) |
Footwear Width | M |
Description
Overboot, Ankle, Footwear Sole Pattern Fibrous Loop Traction, Toe Type Plain, Black, Red, Fits Shoe Size 3 to 5 1/2 (Men) / 5 to 7 1/2 (Women), Style Number JD1226, Boot Height 4 in, Unisex, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Particulate/HEPA P100 Filters, 12 per Box (3M 7093)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, XL, Blue (SA6604)
- LYLE Property Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1082-HI_12x12 (T1-1082-HI_12x12)
- WINTER WALKING Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR (JD912-XXXL)
- TALON TRAX 9 Men's Steel (5T255)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKE)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.MD)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Yellow, PVC, PR (35113)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XS, Blk, PR (IMPACTOEXS)
- DUNLOP Overshoes, Mens, XL, Pull On, Blk, PVC, PR (8601000)
- Winter Walking Foot Protection