Shop All Footwear Accessories
Winter Walking
Low-Pro Heel Traction Ice Cleat
Mfr # JD310-XL
Zoro # G804104444
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 5 3/8 in L x 5 1/2 in W x 5 1/8 in H
- Traction Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD310-XL
- Zoro # G804104444
- UPC # 852524006583
- Country of Origin Taiwan, Province of China
- Category Footwear Accessories
Dimensions
Traction Device Dimensions | 5 3/8 in L x 5 1/2 in W x 5 1/8 in H |
Fits Shoe Size | Men's 12.5 to 16 |
Length | 5 3/8 in |
Width | 5 1/2 in |
Height | 5 1/8 in |
Fits Footwear Size | Men's 12.5 to 16 |
Details
Footwear Coverage Style | Ball, Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Strap-On |
Color | Gray, Orange |
Item | Low-Pro Heel Traction Ice Cleat |
Gender | Men's |
Suggested Environment | Indoor |
For Use on Surface Types | Ice, Snow |
Description
Low-Pro Heel Traction Ice Cleat, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 5 3/8 in L x 5 1/2 in W x 5 1/8 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Men's 12.5 to 16, Gray, Orange, Men's, For Use on Surface Types Ice, Snow, Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (S31YLW)
- BRADY Board Inspection Arrows 0.19" H x, PK 25, BIA-RD-PK (BIA-RD-PK)
- STRANCO Calibration Label, ENG, White/Red, PK350 (TC-10936)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 500 PK, Purple (50601)
- WINTER WALKING Spare Spike Replacement Spike Clip, PK6 (JD510-SK)
- WINTER WALKING Ice Cleats, Unisex, 13inLx4-1/2inWx2inH (JD6625-XL)
- WINTER WALKING IceGrips Replacement Straps, XL, PR (JD4404-XL)
- WINTER WALKING Ankle Strap, 9/16x15-3/4x1 In, PR (JD3800)
- WINTER WALKING IceGrips Bunny Boot Straps, L, PR (JD4501-L)
- TREX BY ERGODYNE IceTractionDevice, Blk, StrapOnHeel, M/L, PR (6315)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., M, PR (6304)
- Winter Walking Foot Protection