Shop All Footwear Accessories
Winter Walking
IceGrips Bunny Boot Straps, XL, PR
Mfr # JD4501-XL
Zoro # G3561345
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Nylon
- Gender Men's
- For Use With IceGrips ROTOR Bunny Boot
- Footwear Brand WINTER WALKING
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winter Walking
- MFR # JD4501-XL
- Zoro # G3561345
- Country of Origin China
- Category Footwear Accessories
Dimensions
Size | Men's 11 to 12 |
Fits Footwear Size | Men's 11 to 12 |
Details
Color | Green |
Item | Replacement Strap |
Material | Nylon |
Gender | Men's |
For Use With | IceGrips ROTOR Bunny Boot |
Footwear Brand | WINTER WALKING |
Waterproof | Yes |
Description
Replacement Strap, Size Men's 11 to 12, Material Nylon, Green, For Use With IceGrips ROTOR Bunny Boot, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border (24361516Y)
- WESTWARD Knee Pads, Stabilizer, Gel, EVA, Univ, PR (5MZN5)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, S, 1 Pair (NF11/7S)
- WEARWELL 25 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X25BYL)
- WINTER WALKING IceGrips Bunny Boot Straps, L, PR (JD4501-L)
- WINTER WALKING IceGrips Replacement Straps, XL, PR (JD4404-XL)
- WINTER WALKING Ankle Strap, 9/16x15-3/4x1 In, PR (JD3800)
- WINTER WALKING Ice Cleats, Unisex, 13inLx4-1/2inWx2inH (JD6625-XL)
- WINTER WALKING Spare Spike Replacement Spike Clip, PK6 (JD510-SK)
- YAKTRAX Foot Warmers, Small/Med, PK20 (07311)
- DR SCHOLL ODOR X FOOT POWDER Dr Scholl's OdorX BootFoot Powder 625 oz (90000065)
- Winter Walking Foot Protection