Shop All Footwear Accessories
Winter Walking
IceGrips Bunny Boot Straps, L, PR
Mfr # JD4501-L
Zoro # G3561336
product price: $7.59
/pr
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With IceGrips ROTOR Bunny Boot
- Color Green
- Gender Men's
- Footwear Brand WINTER WALKING
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD4501-L
- Zoro # G3561336
- Country of Origin China
- Category Footwear Accessories
Dimensions
Size | Men's 9 to 10 |
Fits Footwear Size | Men's 9 to 10 |
Details
Item | Replacement Strap |
Material | Nylon |
For Use With | IceGrips ROTOR Bunny Boot |
Color | Green |
Gender | Men's |
Footwear Brand | WINTER WALKING |
Waterproof | Yes |
Description
Replacement Strap, Size Men's 9 to 10, Material Nylon, Green, For Use With IceGrips ROTOR Bunny Boot, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Knee Boot 16" Black Foam, 12, PR (189010-12)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class N/A (LUX-XLSPB-YM)
- GLOBAL INDUSTRIAL Notice Safety Glasses Required Beyond This Point, 7x10, Rigid Plastic (724224R)
- SURE-LITES Edge-Lit, Recessed, Universal, Red, Sp (EUR70R)
- WINTER WALKING Ice Cleats, Unisex, 13inLx4-1/2inWx2inH (JD6625-XL)
- WINTER WALKING IceGrips Replacement Straps, XL, PR (JD4404-XL)
- WINTER WALKING Spare Spike Replacement Spike Clip, PK6 (JD510-SK)
- WINTER WALKING Ankle Strap, 9/16x15-3/4x1 In, PR (JD3800)
- IRONLACE Paracord 550 Shoelace, 54", Blue, PR1 (550-54-03)
- IMPLUS FOOTCARE Roller, 13" Size, Foam (00201)
- SOF SOLE Shoe Laces, 45" L, Polyester, Red, PR (84740)
- Winter Walking Foot Protection