Shop All Traction Devices
Winter Walking
Ice Cleats, Unisex, Size S, PR
Mfr # JD6610-S
Zoro # G2087200
original price:
$65.99
13% off
new price: $57.29
/pr
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 10-1/2 in L x 5 in W x 2 in H
- Traction Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD6610-S
- Zoro # G2087200
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 10-1/2 in L x 5 in W x 2 in H |
Fits Shoe Size | Men's 5 to 6-1/2 / Women's 7 to 8-1/2 |
Width | 5 in |
Length | 10 1/2 in |
Height | 2 in |
Fits Footwear Size | Men's 5 to 6-1/2 |
Dimensions | 10-1/2" L x 5" W x 2" H |
Details
Item | Traction Device |
Footwear Coverage Style | Ball, Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Suggested Environment | Indoor |
For Use on Surface Types | Ice |
Suggested Traction Environment | Driving, Ice, Liquids, Snow |
Gender | Unisex |
Material | Rubber and Tungsten Carbide |
Color | Gray, Orange |
Footwear Brand | WINTER WALKING |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 10-1/2 in L x 5 in W x 2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 5 to 6-1/2 / Women's 7 to 8-1/2, Gray, Orange, Unisex, For Use on Surface Types Ice, Indoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40070)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Gray (MG-08-008)
- 3M 3M™ 6000 Mold Respirator Kit, L (69097)
- ACCUFORM Confined Space Stencil (CST720)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-L)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-S)
- WINTER WALKING Winter Traction Overshoe, Grey/Blue, XL, PR (JD6472-XL)
- WINTER WALKING Ice Cleats, Unisex, Size L, PR (JD6610-L)
- WINTER WALKING Low-Pro Heel Traction Ice Cleat (JD310-L)
- KORKERS Tufftrax 3-in-1 Soft Foam Sole XL, PR (IA7010-XL)
- Winter Walking Traction Devices