Shop All Traction Devices
Winter Walking
Ice Cleats, Unisex, Size 2XL, PR
Mfr # JD6610-XXL
Zoro # G2087167
original price:
$84.95
19% off
$68.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 14 in L x 6-1/2 in W x 4-1/2 in H
- Traction Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winter Walking
- MFR # JD6610-XXL
- Zoro # G2087167
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 14 in L x 6-1/2 in W x 4-1/2 in H |
Fits Shoe Size | Men's 13-1/2 / Women's 16-1/2 |
Width | 6 1/2 in |
Length | 14 in |
Height | 4 1/2 in |
Dimensions | 14" L x 6-1/2" W x 4-1/2" H |
Fits Footwear Size | Men's 13-1/2 |
Details
Item | Traction Device |
Footwear Coverage Style | Ball, Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Suggested Environment | Indoor |
For Use on Surface Types | Ice |
Suggested Traction Environment | Driving, Ice, Liquids, Snow |
Material | Rubber and Tungsten Carbide |
Color | Gray, Orange |
Gender | Unisex |
Footwear Brand | WINTER WALKING |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 14 in L x 6-1/2 in W x 4-1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 13-1/2 / Women's 16-1/2, Gray, Orange, Unisex, For Use on Surface Types Ice, Indoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, Xl (J23122.XL)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, M, 720 PK, White (FC-N-M)
- EDGE EYEWEAR Replacement Foam Gasket, Black, EVA Foam (9425)
- FRONTLINE Reusable 5K Concrete Anchor Bolt (COB345K)
- WINTER WALKING Walking Traction Ice Cleats, Easy Spike, Size Large, 1 Pair (JD350-L)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-XL)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, 2XL, PR (JD510-XXL)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, L, PR (JD510-L)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-2X)
- WINTER WALKING Ice Cleats, Unisex, Size XL, PR (JD6610-XL)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-L/XL)
- Winter Walking Traction Devices