Shop All Traction Devices
Winter Walking
Ice Cleats, Unisex, Gray/Orange, PR
Mfr # JD7710-2X
Zoro # G9709005
original price:
$71.45
20% off
new price: $56.95
/pr
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel
- Gender Unisex
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 7-1/2 in L x 6-1/2 in W x 3-1/2 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD7710-2X
- Zoro # G9709005
- UPC # 852524006934
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 7-1/2 in L x 6-1/2 in W x 3-1/2 in H |
Fits Shoe Size | Men's 14 / Women's 15 |
Fits Footwear Size | Men's 14 |
Details
Item | Ice Cleats |
Footwear Coverage Style | Ball, Heel |
Gender | Unisex |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Color | Gray/Orange |
Suggested Traction Environment | Ice, Snow |
For Use on Surface Types | Ice, Snow |
Description
Ice Cleats, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 7-1/2 in L x 6-1/2 in W x 3-1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 14 / Women's 15, Gray/Orange, Unisex, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Headband Ear Muffs, 25 (QM24PLUS)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S (7), 1000 PK, White (Q095S)
- SPILFYTER Battery Acid Spill Kit (440133)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (34L265)
- WINTER WALKING Ice Cleats, Unisex, 15inLx4-1/2inWx2inH (JD6625-XXL)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, S, PR (JD510-S)
- WINTER WALKING Walking Traction Ice Cleats, Easy Spike, Size Large, 1 Pair (JD350-L)
- WINTER WALKING Traction Device, Unisex, Men's 11.5-13, PR (JD6612-XL)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-XL)
- WINTER WALKING Ice Cleats, Unisex, Size M, PR (JD6610-M)
- DUE NORTH Ice Traction Aid, L/XL, PR (V3550170-L/XL)
- Winter Walking Foot Protection